Beli Milwaukee Grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Die Grinder Fuelatribut:
- Switch Type: Slide Switch
- Line Lock Out Function: Yes
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- No-load Sped (m/minute): 27000
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- MILWAUKEE Cordless Angle Grinder Fuel Cut-OffDeskripsi:These cut-off tools are powered by Milwaukee brand batteries of a compatible series and matching voltage. The batteries can also power other Milwaukee tools.atribut:
- Voltage (V): 12
- Arbor Size (mm): 10
- Battery Platform: M12™ REDLITHIUM™-ION
- Disc Diameter (mm): 76
- Fuel Gauge: Yes
- LED Light: Yes
- Maximum Cutting Depth (mm): 16.3
- No-load Sped (m/minute): 20000
- BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- MILWAUKEE Cutting Wheel Abrasive (Batu Gerinda Potong)atribut:
- Thickness (inch): 0.04
- Arbor Hole Size (inch): 3/8
- Abrasive Wheel Type: Type 1
- Abrasive Wheel Diameter (inch): 3
- Abrasive Grit: 60
- Maximum Speed (rpm): 20000
- MILWAUKEE Cutting Wheel Metal (Batu Gerinda Potong)atribut:
- Diameter (mm): 76
- Bore Size (mm): 10
- Thickness (mm): 1
- Size (inch): 3
- MILWAUKEE Cordless Angle Grinder Fuel with Paddle Switch (Mesin Gerinda Tangan Baterai)atribut:
- Switch Type: Paddle Switch
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- MILWAUKEE Diamond Segmented Cutting Blade (Mata Gerinda Potong Keramik)Deskripsi:Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.atribut:
- Blade Material: Diamond
- Blade Thickness (inch): 0.625
- Blade Diameter (inch): 9
- Arbor Size (inch): 7/8
- Arbor Shape: Round
- Cutting Type: Wet/Dry
- Primary Material Application: General Purpose Concrete
- MILWAUKEE Diamond Segmented Blade (Mata Gerinda Potong Keramik)Deskripsi:Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.atribut:
- Blade Material: Diamond
- Arbor Size (inch): 1
- Arbor Shape: Round
- Cutting Type: Wet/Dry
- MILWAUKEE Cutting Wheel Carbide Abrasive General Purpose (Mata Gerinda Potong)atribut:
- Diameter (mm): 76
- Bore Size (mm): 10
- Thickness (mm): 1
- Size (inch): 3
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MILWAUKEE Cordless Rotary Toolatribut:
- Collet Capacity (mm): 0.8/1.6/2.4/3.2
- Battery Platform: M12™ REDLITHIUM™-ION
- Voltage (V): 12
- LED Light: Yes
- Fuel Gauge: Yes
- Length (mm): 250
- No-load Sped (m/minute): 5000-37000
- MILWAUKEE Die Grinder Colletatribut:
- Size (inch): 1/4
- For use with: 5194 and 5196, Mfr. No. 5192
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE ColletDeskripsi:Adapters screw onto an angle grinder spindle to change the thread size. This allows grinders to accept a wider selection of abrasives and wheels. Adapters are commonly used to change between attachments with metric and inch threads.atribut:
- For use with: 2408, 2485
- Package Quantity: 1
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- MILWAUKEE Arbor ExtensionDeskripsi:Arbor extensions attach to an existing arbor to extend the reach of a hole saw or hole cutter. Arbor adapters allow you to attach an arbor to a tool without a drill chuck, such as an angle grinder. Arbors attach to a hole saw or hole cutter to hold the item in the drill.atribut:
- Material: Carbon Steel
- Arbor Shank Style: Hex
Daftar Harga Milwaukee Grinder Terbaru October 2026
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| MILWAUKEE Cordless Die Grinder Fuel | Rp9.999.900 |
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| MILWAUKEE Cordless Angle Grinder Fuel Cut-Off | Rp6.899.900 |
| BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles) | Rp13.900 |
| MILWAUKEE Cutting Wheel Abrasive (Batu Gerinda Potong) | Rp409.900 |
| MILWAUKEE Cutting Wheel Metal (Batu Gerinda Potong) | Rp409.900 |
| MILWAUKEE Cordless Angle Grinder Fuel with Paddle Switch (Mesin Gerinda Tangan Baterai) | Rp6.299.900 |
| MILWAUKEE Diamond Segmented Cutting Blade (Mata Gerinda Potong Keramik) | Rp1.799.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/9vP107274355-1.jpg)
/P103118112-1.jpg)

/P103083597-2.jpg)

/P101003090-1.jpg)
/oxP107273897-1.jpg)
/jbP105468695-1.jpg)
/b4P105468400-1.jpg)
/2xP107282105-1.jpg)
/1qP107282062-1.jpg)
/jhP105468701-1.jpg)
/P101578446-1.jpg)


/riP107277990-1.jpg)
/P103118291-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)